Select Country and Language United States / English
TVR-1004-1T | INTERLOGIX

INTERLOGIX | TVR-1004-1T | TRUVISION DVR MODEL 10 4 CH 1 TB

  • Manufacturer # TVR-1004-1T
  • Anixter #402688
Audio: YES
Capacity: 4 CHANNEL
Mount Type: DESKTOP
Storage Capacity: 1 TERABYTE
Type: DVR
Description

Must be a reseller to purchase this product

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items