Select Country and Language United States / English
VOIP-500 | TALKAPHONE

TALKAPHONE | VOIP-500 | Native VoIP Outdoor Emergency Phone

  • Manufacturer # VOIP-500
  • Anixter #369029
Description

Native VoIP Outdoor Emergency Phone

Must be a reseller to purchase this product

Features
  • Exceptional sound clarity during conversation (over 90dB, configurable) and paging (over 100dB, configurable)
  • Unit can be paged remotely by security as part of Talk-A-Phones Wide-Area Emergency Broadcast System (requires WEBS Contact software)
  • Ethernet connectivity and full IP compatibility with existing routers and LAN infrastructure
  • Additional Layer 2 switch Ethernet port to connect other devices (e.g. IP Video Cameras)
  • Supports standard SIP protocol
  • Configuration and firmware upgrades through Web GUI
  • Power over Ethernet (PoE, 802.3af), 12V DC, 24V AC/DC
  • Cast metal raised letter and Braille signage for ADA compliance
  • Vandal resistant stainless steel faceplate
  • 1.5" diameter metal button painted with UV-resistant finish
  • Auxiliary inputs and outputs to integrate with CCTV, LED Blue Lights, Scream Alert, Gates and other Access Points
  • Three LED indicators for hearing impaired (call placed, call received, help on the way)
  • Built-in auto-dialer can dial six numbers: if first number doesn't answer or is busy, dials next number
  • Auto-answer allows security to monitor and initiate calls with Emergency Phone
  • Automatically inform the attendant of emergency phone location via recorded message
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items