COMMSCOPE | 0-1499515-5 | 1499515-5
Cable Assembly MRJ-21 to MRJ-21 Shell 180 Degree 5M Grey, ft.4

MFR PART #  0-1499515-5  | 1499515-5
PART #  331501
Minimum 1 EACH
Call for Availability

Description

The MRJ21 is a high-performance, high-density, small-form-factor, copper cabling solution for applications including Gigabit Ethernet, VoIP and powered Ethernet. The dense CHAMP-style MRJ21 connector and cabling reduces cable bulk in pathways and spaces, enabling much higher port counts in a smaller space. The system’s modular, reuseable design significantly reduces installation time. All components are factory-terminated and -tested, enabling true plug-and-play performance.

Specification Description

Housing Features.Flammability Rating Type: CMR
Product Type Features.Keyed: No
Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
Product Type Features.Cable Assembly Sub-Type: Gigabit Ethernet
Operation/Application.Application: Data
Body Features.Length (M [ft]): 5.00 [16.404]
Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
Body Features.Halogen Free: No
Product Type Features.Cable Assembly Type: MRJ-21
Product Type Features.Wire Size (mm [AWG]): 24
Product Type Features.Color: Gray
Product Type Features.Cable Assembly Category: High Speed
Product Type Features.Assembly Type: MRJ21 (180) to MRJ21 (180)
Mechanical Attachment.Configuration: Double Ended
Body Features.Number of Positions: 24 Pair
Body Features.Equalized: Yes

Specifications:

Color GREY
Connector Type MRJ21 TO MRJ21
Lengths 5 M | 16.4 FT.
Shielded U/UTP - UNSHIELDED TWISTED PAIR
Type PATCH CORDS

Data Sheets

TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.