CORNING | 001T38-31190-29
Single-Fiber Tight-Buffered Cable, Plenum, 2.9 mm diameter, 50 µm multimode (OM4)

MFR PART #  001T38-31190-29
PART #  370-COROM4-TBIC29-01
Call for Availability

Description

Corning Cable Systems Single-Fiber Cables are designed for interconnect applications. A 900 µm TBII Buffered Fiber is surrounded by aramid yarn strength members and a flame-retardant jacket. Dielectric strength members offer mechanical durability and the flame-resistant jacket meet requirements of the National Electrical Code (NEC) Article 770.
This cable is available in 12 different jacket colors - blue, orange, green, brown, slate, white, red, black, yellow, purple, rose and aqua. The colored jacket allows for easy visual identification of the cables.

Applications

General Purpose Horizontal, Vertical Riser, Plenum

Specification Description

Cable Type: Tight-Buffered
Environment: Indoor
Fiber Category: 50 µm MM (OM4)
Flame Rating: Plenum (OFNP)
Product Type: Interconnect
Fiber Count (cable): 1
Outer Jacket Color: Aqua
Outer Jacket Material: Flame-retardant
Tensile Strength Elements and/or Armoring - Layer 1: Dielectric strength members
Tight Buffer Color: White
Max. Tensile Strengths, Long-Term (Metric): 66 N
Max. Tensile Strengths, Long-Term (US): 15 lbf
Max. Tensile Strengths, Short-Term (Metric): 220 N
Max. Tensile Strengths, Short-Term (US): 50 lbf
Min. Bend Radius Installation (Metric): 50 mm
Min. Bend Radius Installation (US): 2 in
Min. Bend Radius Operation (Metric): 15 mm
Min. Bend Radius Operation (US): 0.55 in
Nominal Outer Diameter (Metric-mm): 2.9 mm
Nominal Outer Diameter (US): 0.11 in
Weight (cable) (Metric): 7.4 kg/km
Weight (cable) (US): 5 lb/1000 ft
Temperature - Operation (Metric): 0 C to 70 C
Temperature - Operation (US): 32 F to 158 F
Temperature - Storage (Metric): -40 C to 70 C
Temperature - Storage (US): -40 F to 158 F

Tech Info

Approval and Listings: National Electrical Code (NEC) OFNP, CSA FT-6, ICEA S-83-596; Flame Resistance: NFPA 262 (for plenum, riser and general building applications); Free of hazardous substances according to RoHS 2002/95/EG

Specifications:

Armored NO
Cable Type TIGHT BUFFERED
Fiber Count 1
Fiber Type OM4 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 550 METER
Fire Rating PLENUM