CORNING | 002T6F-31380-29
FREEDM Fan-Out Tight-Buffered Cable, Riser, 2 fiber, 50 µm multimode (OM3)

MFR PART #  002T6F-31380-29
PART #  373-COROM3-FO2.0-02
Minimum 50 FEET
Call for Availability

Description

Corning Cable Systems FREEDM Fan-Out Cables are designed for routing inside and outside buildings into riser spaces, to security, surveillance or monitoring cameras, and within workstations. With no need for transition splices when entering a building, this cable solution provides low-fiber-count connections within building backbone riser and horizontal spaces. The indoor/outdoor temperature and water-resistant performance provides superior protection for applications, like traffic control, with optical feeds in rugged environments.
Ideal for providing direct optical connections from indoor and outdoor surveillance cameras to security control locations, these cables can also provide a secure link for surveillance or data. The flame-retardant, 900 µm TBII Buffered Fibers are available in single-mode and multimode and enable easy, consistent stripping while the 2.0 mm subunits enable easy field terminations.
The fibers are surrounded by water-resistant, dielectric strength members and protected by a flexible, flame-retardant outer jacket. These cables meet the application requirements of the National Electrical Code (NEC Article 770) and are OFNR and FT-4 listed and comply with the ICEA S-104-696 tests. The all-dielectric cable construction requires no grounding or bonding and the small diameter and bend radius allow easy installation in space-constrained areas. FREEDM Fan-Out Cables are also available with approval for TEMPEST applications.
This cable is available in 12 different jacket colors - blue, orange, green, brown, slate, white, red, black, yellow, purple, rose and aqua. The colored jacket allows for easy visual identification of the cables while still providing all of the required environmental protection of an indoor/outdoor cable jacket.

Applications

Direct Buried, Duct, General Purpose Horizontal, Vertical Riser

Specification Description

Cable Type: Tight-Buffered
Environment: Indoor/Outdoor
Fiber Category: 50 µm MM (OM3)
Flame Rating: Riser (OFNR)
Product Type: Dielectric
Buffer Tube Color Coding: Aqua
Buffer Tube Diameter (Metric): 2.0 mm
Buffer Tube Diameter (US): 0.08 in
Central Element: Dielectric
Fiber Coloring: Aqua
Fiber Count (cable): 2
Fibers per Tube: 1
Number of Active Tubes: 2
Number of Tube Positions: 4
Outer Jacket Color: Black
Outer Jacket Material: Flame-Retardant, UV-Resistant
Max. Tensile Strengths, Long-Term (Metric): 330 N
Max. Tensile Strengths, Long-Term (US): 75 lbf
Max. Tensile Strengths, Short-Term (Metric): 660 N
Max. Tensile Strengths, Short-Term (US): 150 lbf
Min. Bend Radius Installation (Metric): 102 mm
Min. Bend Radius Installation (US): 4.1 in
Min. Bend Radius Operation (Metric): 68 mm
Min. Bend Radius Operation (US): 2.7 in
Nominal Outer Diameter (Metric-mm): 6.8 mm
Nominal Outer Diameter (US): 0.27 in
Weight (cable) (Metric): 39 kg/km
Weight (cable) (US): 86 lb/1000 ft
Temperature - Installation (Metric): -10 C to 70 C
Temperature - Installation (US): 14 F to 158 F
Temperature - Operation (Metric): -40 C to 70 C
Temperature - Operation (US): -40 F to 158 F
Temperature - Storage (Metric): -40 C to 70 C
Temperature - Storage (US): -40 F to 158 F

Tech Info

Approval and Listings: National Electrical Code (NEC) OFNR, CSA OFN FT-4; Design and Test Criteria: ICEA S-104-696; Flame Resistance: UL-1666 (for riser and general building applications); Free of hazardous substances according to RoHS 2002/95/EG

Specifications:

All-Dielectric YES
Armored NO
Cable Type TIGHT BUFFERED
Fiber Count 2
Fiber Type OM3 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 300 METER
Fire Rating RISER
Rodent Protected NO

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.