SILENT KNIGHT - HONEYWELL FIRE | 005230
Fire Alarm Remote Annunciator, 2-Line 16-Character LCD, 12 VDC, 25 Milliampere Standby, 40 Milliampere Alarm, 6.9" Width x 1" Depth x 4.25" Height

MFR PART #  005230
PART #  785402
Minimum 1 Each
In Stock

Features

  • 2-Line 16-Character LCD Display
  • Indicates Trouble, Alarm, Supervisory and System Status Conditions with LEDs and LCD Display
  • Each 5230 Individually Supervised by the FACP 12 to 18 AWG Wire with Upto 1000 Foot Wire Runs From FACP
  • Easily Set ID Using For DIP Switches on Back Unit
  • Easy Quick Connect Option to Temporarily Connect to the Panel for Programming

Tech Info

NFPA 72, UL, CSFM 7165-0559:111, MEA 429-92-E

Specifications:

Type ANNUNCIATOR
UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.