CORNING | 006E88-31131-A3
MIC Tight-Buffered, Interlocking Armored Cable, Plenum, 6 fiber, Single-mode (OS2)

MFR PART #  006E88-31131-A3
PART #  370-COR8.3-TBAIRL-06
Minimum 500 Feet
In Stock

Description

Corning MIC interlocking armored plenum cables are designed for use in plenum, riser and general purpose environments for intrabuilding backbone and horizontal installations. These multifiber cables use individually jacketed 900 um buffered fibers enab ling easy, consistent stripping and facilitating termination. The fibers are grouped into jacketed subunits and surrounded by a dielectric central member.

The core is protected by a flexible, spirally wrapped, aluminum interlocking armor that offers easy, one-step installation and up to seven times the crush protection of unarmored cables. With a flame-retardant outer jacket, this cable is particularly useful for heavy traffic or more challenging mechanical exposure conditions and applications requ iring extra rugged cables.

Applications

General Purpose Horizontal, Vertical Riser, Plenum

Features

  • Flexible, interlocking armor design
  • Seven times crush protection compared to non-armored cables TBII buffered fibers
  • Easy, consistent stripping Flame-retardant jacket
  • Rugged and durable

Specification Description

Cable Type: Tight-Buffered
Environment: Indoor
Fiber Category: Single-mode (OS2)
Flame Rating: Plenum (OFCP)
Product Type: Interlocking armor
Central Element: Yarn
Fiber Count (cable): 6
Inner Jacket Material: Flame-retardant
Number of Ripcords: 2
Outer Jacket Color: Yellow
Outer Jacket Material: Flame-retardant
Tensile Strength Elements and/or Armoring - Layer 1: Dielectric strength members
Tensile Strength Elements and/or Armoring - Layer 3: Interlocking armor
Tight Buffer Color: Blue, Orange, Green, Brown, Slate, White
Max. Tensile Strengths, Long-Term (Metric): 132 N
Max. Tensile Strengths, Long-Term (US): 30 lbf
Max. Tensile Strengths, Short-Term (Metric): 440 N
Max. Tensile Strengths, Short-Term (US): 100 lbf
Min. Bend Radius Installation (Metric): 183 mm
Min. Bend Radius Installation (US): 7.2 in
Min. Bend Radius Operation (Metric): 122 mm
Min. Bend Radius Operation (US): 4.8 in
Nominal Inner Cable Diameter (Metric): 5.3 mm
Nominal Inner Cable Diameter (US): 0.21 in
Nominal Outer Diameter (Metric-mm): 12.2 mm
Nominal Outer Diameter (US): 0.48 in
Weight (cable) (Metric): 138 kg/km
Weight (cable) (US): 92 lb/1000 ft
Temperature - Installation (Metric): 0 C to 60 C
Temperature - Installation (US): 32 F to 140 F
Temperature - Operation (Metric): 0 C to 70 C
Temperature - Operation (US): 32 F to 158 F
Temperature - Storage (Metric): -40 C to 70 C
Temperature - Storage (US): -40 F to 158 F

Tech Info

Approval and Listings: National Electrical Code (NEC) OFCP, CSA FT-6, ICEA S-83-596; Flame Resistance: NFPA 262 (for plenum, riser and general building applications)

Specifications:

Armored YES
Cable Type TIGHT BUFFERED
Fiber Count 6
Fiber Type OS2 SINGLE-MODE
Fire Rating PLENUM
UNSPSC Code 26121607

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.