CORNING | 006T8F-31131-A1
FREEDM One Tight-Buffered, Interlocking Armored Cable, Riser, 6 fiber, 50 µm multimode (OM2)

MFR PART #  006T8F-31131-A1
PART #  373-COR50-TBRA-06
Call for Availability

Description

Corning Cable Systems FREEDM One Interlocking Armored Cables are flame-retardant, indoor/outdoor, cables designed for interbuilding and intrabuilding backbone installations that eliminate the need for a transition splice when entering the building. Encased in a spirally wrapped, aluminum interlocking armor for ruggedness and superior crush resistance, these cables are ideal for industrial and heavy traffic areas and installations requiring extra protection for optical cables. These cables are protected against water penetration by innovative waterblocking technology, making it ideal for OSP applications. The flexible, interlocking armored design offers over seven times the crush protection compared to unarmored cables (as characterized to ICEA-696) and allows easy one step installation, thereby reducing the overall installation costs. The UV-resistant, flame-retardant jacket is rugged, durable and easy to strip.
This cable is available in 12 different jacket colors - blue, orange, green, brown, slate, white, red, black, yellow, purple, rose and aqua. The colored jacket allows for easy visual identification of the cables while still providing all of the required environmental protection of an indoor/outdoor cable jacket.

Applications

Aerial, Direct Buried, Duct, General Purpose Horizontal, Vertical Riser

Specification Description

Cable Type: Tight-Buffered
Environment: Indoor/Outdoor
Fiber Category: 50 µm MM (OM2)
Flame Rating: Riser (OFCR)
Product Type: Interlocking armor
Central Element: Dielectric
Fiber Count (cable): 6
Inner Jacket Material: Flame-Retardant, UV-Resistant
Number of Ripcords: 2
Outer Jacket Color: Black
Outer Jacket Material: Flame-Retardant, UV-Resistant
Tensile Strength Elements and/or Armoring - Layer 1: Water-swellable strength members
Tensile Strength Elements and/or Armoring - Layer 2: Interlocking armor
Tight Buffer Color: Blue, Orange, Green, Brown, Slate, White
Max. Tensile Strengths, Long-Term (Metric): 200 N
Max. Tensile Strengths, Long-Term (US): 45 lbf
Max. Tensile Strengths, Short-Term (Metric): 675 N
Max. Tensile Strengths, Short-Term (US): 150 lbf
Min. Bend Radius Installation (Metric): 83 mm
Min. Bend Radius Installation (US): 3.2 in
Min. Bend Radius Operation (Metric): 55 mm
Min. Bend Radius Operation (US): 2.2 in
Nominal Inner Cable Diameter (Metric): 5.5 mm
Nominal Inner Cable Diameter (US): 0.22 in
Nominal Outer Diameter (Metric-mm): 11.5 mm
Nominal Outer Diameter (US): .45 in
Weight (cable) (Metric): 112 kg/km
Weight (cable) (US): 75 lb/1000 ft
Temperature - Installation (Metric): -10 C to 60 C
Temperature - Installation (US): 14 F to 140 F
Temperature - Operation (Metric): -40 C to 70 C
Temperature - Operation (US): -40 F to 158 F
Temperature - Storage (Metric): -40 C to 70 C
Temperature - Storage (US): -40 F to 158 F

Tech Info

Approval and Listings: National Electrical Code (NEC) OFCR, CSA FT-4, ICEA S104-696; Flame Resistance: UL-1666 (for riser and general building applications); Free of hazardous substances according to RoHS 2002/95/EG

Specifications:

All-Dielectric NO
Armored YES
Cable Type TIGHT BUFFERED
Fiber Count 6
Fiber Type OM2 50 MICRON MULTIMODE
Fire Rating RISER
Rodent Protected NO

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.