CORNING | 006ZTF-61Y01M20
6F, 6CU, 16AWG 300V, Indoor/Outdoor, Riser, Loose Tube, SM Ultra Fiber

MFR PART #  006ZTF-61Y01M20
PART #  373-COROS2-R16AWG-6
Minimum 1 Feet
In Stock

Description

ActiFi TM Composite FREEDM Cables provide the ultimate solution for indoor/outdoor remote powering in applications such as distributed antenna systems, optical networks, small cells and more. The design uses a 4-fiber cable with 2 copper conductors rat ed at 300 VAC. These cables are suitable for use with Digital Electricity TM and +/-190VDC installations in accordance with NEC Article 830.15. They may also be used with low-voltage installations in accordance with NEC Article 725.
ActiFi TM Composite FREEDM Cables also provide a time- and cost-saving solution for installations requiring remotely powered equipment. By integrating copper and fiber in one cable, composite cables eliminate the need to install separate power and fiber cables. This save s installation time, labor costs and duct or tray space. This compact and versatile design is available with an interlocking armor option for additional protection where conduit may not be feasible.

Specifications:

Conductor Type SOLID
Conductor/Pair Count 6 CONDUCTOR
Type COMPOSITE
UNSPSC Code 26121600

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.