ABB | 010150024
DIN Rail Aluminum.7.5 X 35mm, Symmetrical, Non-Slotted TS 35, Length: 1m

MFR PART #  010150024
PART #  524505
Minimum 1 EACH
Usually ships between 3 and 7 business days

Applications

For Use With Terminal Blocks, Also Used As Grounding Bars

Specification Description

Length: 1 m
Material: Aluminum
Slot: No
Height: 7.5 mm
Width: 35 mm
Thickness: 1 mm
Wire Size: 3/0 AWG
Amperage Rating: 265 A

Tech Info

EN 50022 (DIN 46277-3 - NFC 63015) DIN 3 Approved

Specifications:

Type CABINET ACCESSORIES