AXIS COMMUNICATIONS | 01060-001 | P3375-V
Network Camera, Superb, Vandal-Resistant Dome, 1080p, WDR, Zipstream

MFR PART #  01060-001  | P3375-V
PART #  930503
Minimum 1 Each
In Stock

Description

AXIS P3375-V Network Camera is an indoor fixed dome that provides HDTV 1080p video. Equipped with WDR - Forensic Capture to handle scenes with strong variations in light, and Lightfinder technology for exceptional light sensitivity, this camera deliver s outstanding video quality in any light conditions. It supports Axis Zipstream technology which significantly reduces bandwidth and storage requirements. AXIS P3375-V is a discreet, IK10-rated vandal-resistant camera equipped with I/O ports and suppor t for two-way audio. It comes with a varifocal lens and remote zoom and
focus, which facilitates installation and fine tuning.

Features

  • HDTV 1080p video quality
  • Zipstream technology
  • WDR - Forensic Capture
  • Lightfinder technology
  • Two-way audio and I/O ports

Specifications:

Compression Type H.264
Dome Color CLEAR
Environment INDOOR
Form Factor DOME
Lens Type VARI-FOCAL
PoE YES
Position Type FIXED
Resolution HDTV 720P
Signal Process IP
UNSPSC Code 46171610

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.