AXIS COMMUNICATIONS | 01142-001 | XP40-Q1942 UL 8.3FPS 19MM -50C
Network Camera, Explosion Protected, Thermal, H.264/MJPEG/MPEG4, 8.3 FPS, 640 x 480 Resolution, F1.23 Athermalized 19 MM Lens, 316L Stainless Steel, IP66/IP67, -50 Deg C

MFR PART #  01142-001  | XP40-Q1942 UL 8.3FPS 19MM -50C
PART #  902995
Minimum 1 Each
Call for Availability

Description

Explosion-protected 316L stainless steel PT Thermal Network camera certified for hazardous areas according to UL. Certification part code UL1410-10-TI-50/UL2420-01. Oxalis explosion-protected housing with two 3/4" NPT cable entries and Axis Thermal Net work Camera inside with 640x480 resolution and 32 angle of view. Continuous 360 pan, 90 tilt and 64 preset positions. At least 3 individual streams in H.264 and Motion JPEG: simultaneous, individually configured streams in maximum resolution at 8.3 fps. It supports Electronic Image Stabilization, Zipstream, ONVIF, Video motion detection and Shock detection. IP66 and IP67-rated and operating temperature in -58F to +158F (-50C to +70C). Powered by 24 V AC (Power supply not included). Includes a removable sunshield and AXIS Surveillance microSDXC Card 64 GB.

Features

  • Outstanding Detection and Verification for Heavy-Duty Applications
  • Electronic Image Stabilization
  • Certified for Hazardous Applications
  • Supports Advanced Analytics

Specifications:

Compression Type MULTIPLE COMPRESSION TYPES
Form Factor BULLET
Lens Type FIXED
PoE NO
Signal Process IP
UNSPSC Code 46171610

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.