AXIS COMMUNICATIONS | 01146-001 | M5525-E 60HZ
M5525-E 60HZ PTZ NETWORK C
IN/OUTDOOR PTZ W/10X ZOOM
HDTV 1080P

MFR PART #  01146-001  | M5525-E 60HZ
PART #  935563
Minimum 1 Each
In Stock

Description

This part has been discontinued by the supplier. Use # 10431958 as suggested replacement.

AXIS M5525-E PTZ Network Camera is a compact pan-tilt-zoom camera with HDTV 1080p resolution, 10x optical zoom, and autofocus, enabling great video quality in both overview and detail. Day/night functionality and WDR - Forensic Capture ensures maintained image quality in low or mixed light, and scene profiles are included for automatic optimization. AXIS M5525-E is compatible with any Axis PTZ mount for outdoo r installation, but can also be surface-mounted indoors. Protected against dust, rain, snow, and corrosion, the camera operates in temperatures from -20 C to 50 C (-4 F to 122 F). The microSD card slot enables local video storage.

Features

  • Day/Night Functionality and WDR-Forensic Capture Ensure Maintained Image Quality in Low or Mixed Light, Scene Profiles are Included for Automatic Optimization
  • Protected Against Dust, Rain, Snow, Corrosion
  • The MicroSD Card Slot Enable Local Video Storage
  • 10x Optical Zoom and Autofocus, Enabling Great Video Quality in Both Overview and Detail

Specifications:

Compression Type MULTIPLE COMPRESSION TYPES
Environment INDOOR
Lens Type VARI-FOCAL
Position Type PAN-TILT ZOOM
PoE YES
Resolution HDTV 720P
Signal Process IP
UNSPSC Code 46171610

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.