CORNING | 012TC8-14131-20
Ribbon Cable, Plenum, 12 fiber, 50 µm multimode (OM2)

MFR PART #  012TC8-14131-20
PART #  370-COROM2-RIBD-12

Description

Corning Cable Systems Ribbon Plenum Cables are designed for use in plenum, riser and general purpose environments for intrabuilding backbone installations and for high-fiber-count data centers. These cables consist of 12 to 216 fibers organized into 12-fiber ribbons inside a central tube. Dielectric strength members provide tensile strength while a specially formulated flame-retardant outer jacket allows the design to meet the requirements of the NFPA 262 flame test. The 12-fiber ribbons have readily identifiable ribbon ID numbers and fiber colors with easy access to individual fibers. The precise fiber and ribbon geometries result in excellent mass splicing yields. The Ribbon Plenum cables are available preconnectorized for easy field installation and reduced labor costs and compatible with standard ribbon cable procedures and hardware. These cables are also OFNP and FT-6 listed and RoHS compliant.
This cable is available in 12 different jacket colors - blue, orange, green, brown, slate, white, red, black, yellow, purple, rose and aqua. The colored jacket allows for easy visual identification of the cables.

Applications

General Purpose Horizontal, Vertical Riser, Plenum

Specification Description

Cable Type: Ribbon
Environment: Indoor
Fiber Category: 50 µm MM (OM2)
Flame Rating: Plenum (OFNP)
Product Type: Distribution
Buffer Tube Color: Natural
Buffer Tube Diameter (Metric): 8.1 mm
Buffer Tube Diameter (US): 0.32 in
Fiber Coloring: Blue, Orange, Green, Brown, Slate, White, Red, Black, Yellow, Violet, Rose, Aqua
Fiber Count (cable): 12
Fibers per Ribbon: 12
Number of Ripcords: 2
Outer Jacket Color: Orange
Outer Jacket Material: Flame-retardant
Ribbons per Tube: 1
Tape: Water-swellable
Tensile Strength Elements and/or Armoring - Layer 1: Dielectric strength members
Max. Tensile Strengths, Long-Term (Metric): 400 N
Max. Tensile Strengths, Long-Term (US): 90 lbf
Max. Tensile Strengths, Short-Term (Metric): 1320 N
Max. Tensile Strengths, Short-Term (US): 300 lbf
Min. Bend Radius Installation (Metric): 146 mm
Min. Bend Radius Installation (US): 5.7 in
Min. Bend Radius Operation (Metric): 97 mm
Min. Bend Radius Operation (US): 3.8 in
Nominal Outer Diameter (Metric-mm): 9.7 mm
Nominal Outer Diameter (US): 0.38 in
Weight (cable) (Metric): 101 kg/km
Weight (cable) (US): 68 lb/1000 ft
Temperature - Installation (Metric): 0 C to 60 C
Temperature - Installation (US): 32 F to 140 F
Temperature - Operation (Metric): 0 C to 70 C
Temperature - Operation (US): 32 F to 158 F
Temperature - Storage (Metric): -40 C to 70 C
Temperature - Storage (US): -40 F to 158 F

Tech Info

Approval and Listings: National Electrical Code (NEC) OFNP, CSA FT-6, ICEA S-83-596; Common Installations: Indoor plenum, riser and general building applications; Flame Resistance: NFPA 262 (for plenum, riser and general building applications); Free of hazardous substances according to RoHS 2002/95/EG

Specifications:

Armored NO
Cable Type RIBBON
Fiber Count 12
Fiber Type OM2 50 MICRON MULTIMODE
Fire Rating PLENUM

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.