AXIS COMMUNICATIONS | 01565-001 | Q3527-LVE
Q3527-LVE IP Camera, Vandal Resistant, Fixed Dome, 5MP, Forensic WDR, OptimizedIR, Lightfinder, POE/DC Power

MFR PART #  01565-001  | Q3527-LVE
PART #  1035776
Minimum 1 EACH
Call for Availability

Description

AXIS Q3527-LVE Network Camera is a vandal-resistant fixed dome for harsh environments with enhanced security features. Signed firmware and secure boot ensure the integrity and authenticity of the camera’s firmware, while a Trusted Platform Module (TPM) provides secure storage of its cryptographic keys and the secret part of the certificates. Being based on AXIS Q3517-LVE, the camera’s top-quality image sensor and advanced technologies, such as Lightfinder and OptimizedIR, ensure outstanding video qu ality in all light conditions, even when the camera is subject to vibrations. It offers redundancy between PoE and DC power. Video analytics, supervised inputs, and digital outputs further support the surveillance task.

Must be a reseller to purchase this product.

Features

  • TPM, FIPS 140-2 level 2 certified
  • Signed firmware and Secure boot
  • 5 MP resolution at full framerate
  • Forensic WDR, Zipstream, OptimizedIR
  • AXIS Guard Suite analytics
  • Electronic image stabilization

Specifications:

Compression Type H.264
Environment OUTDOOR
Form Factor DOME
Lens Type FIXED
PoE YES
Position Type FIXED
Resolution 5 MEGAPIXELS
Signal Process IP
UNSPSC Code 46171610

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.