SUPERIOR ESSEX | 02-116-03
Copper Cable, 600 Pair, 24 AWG, ARMM Series Cable, Riser Rated, Solid Annealed Copper Conductor, Corrugated 8 mil Aluminum Tape Shield, Grey PVC Jacket

MFR PART #  02-116-03
PART #  CMR-060024SUP-EAA
Minimum 1 Feet
Call for Availability

Description

The ARMM Series cables are intended for vertical and horizontal distribution in commercial buildings and meet Category 3 electrical specifications. This includes all applications except those in plenums. These cables have a fireretardant PVC jacket and have been listed as CMR rated, in accordance with the National Electrical Code. ARMM cables are color coded to match standard Outside Plant (OSP) cable designs. The cable consists of solid soft bare copper that’s insulated with foam polyethylene and a skin of PVC. Cores through 900-pair are color coded to match the standard PIC color code. Cables 1,200-pair and larger have a "Mirror Image" color code. Spare pairs are offered in cables of 1,200-pair and larger. An alvyn sheath is applied overall. The alvyn sheath consists of a 8 mil aluminum tape applied longitudinally and bonded to a gray PVC outer jacket.

Specifications:

Conductor/Pair Count 600 PAIR
Gauge 24 AWG (AMERICAN WIRE GAUGE)
Type RISER CABLE
UNSPSC Code 26121616

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.