AXIS COMMUNICATIONS | 02220-001 | Q1715 BLOCK
Q1715 BLOCK CAMERA HDTV 1080P, BUILT-IN VARIFOCAL4-84.6 MM F1.6

MFR PART #  02220-001  | Q1715 BLOCK
PART #  10232516
Minimum 1 Each
In Stock

Description

HDTV 1080p camera with 21x motorized zoom, day/night, fixed block camera with Deep Learning Processing Unit (DLPU). Support for Forensic WDR and Lightfinder 2.0. Built-in varifocal lens, 4-84.6 mm F1.6 with fixed focus and auto focus. Multiple, individ ually configurable streams, H.264/H.265 with Zipstream and Motion JPEG. HDTV 1080p/2MP resolution up to 60 fps with Forensic WDR. AXIS Object Analytics, Video motion detection, shock detection and active tampering alarm. HDMI mini and HD-SDI output. AX IS Edge Vault with FIPS certified TPM for added cyber security. Defogging, electronic image stabilization and scene profiles. MQTT Support. Two-way audio, audio detection with optional analog or digital microphone. Supervised I/O for alarm/event handli ng, MicroSD/MicroSDHC memory card slot for optional local video storage. Serial port for RS422/485 communication. Powered by IEEE 802.3af Type1 Class 3 or IEEE 802.3at Type2 Class 4 (PoE) or 10-28 V DC power with redundancy. Includes black stand for wa ll and ceiling mount. Midspan or power supply not included.

Specifications:

PoE NO
UNSPSC Code 46171610

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.