
Description
The item has been discontinued by the manufacturer.
Corning Cable Systems FREEDM� Ribbon Riser Cables are lightweight cables designed for indoor/outdoor installations such as campus backbones in aerial, duct and riser applications. A UV-resistant, flame-retardant jacket allows added flexibility in placing this cable outdoors, whether it is an aerial, duct or direct-buried application, or indoor general horizontal or riser applications. The cable consists of a ribbon stack of 12-fiber ribbons within a gel-filled central buffer tube. With easily accessible individual 250 �m colored fibers, the ribbons have readily identifiable ribbon ID numbers and fiber colors. The precise fiber and ribbon geometries result in excellent mass splicing yields. Surrounding the tube are dielectric strength members that provide tensile strength and innovative waterblocking tapes that reduce cable preparation time and weight. This design is also compatible with standard ribbon cable procedures and hardware for easy field installation and reduced labor costs. This cable is available in 12 different jacket colors - blue, orange, green, brown, slate, white, red, black, yellow, purple, rose and aqua. The colored jacket allows for easy visual identification of the cables while still providing all of the required environmental protection of an indoor/outdoor cable jacket.
Applications
Aerial, Direct Buried, Duct, General Purpose Horizontal, Vertical Riser
Specification Description
Cable Type: Ribbon
Environment: Indoor/Outdoor
Fiber Category: Single-mode (OS2)
Flame Rating: Riser (OFNR)
Product Type: Dielectric
Buffer Tube Color: Natural
Buffer Tube Diameter (Metric): 5.6 mm
Buffer Tube Diameter (US): 0.22 in
Fiber Coloring: Blue, Orange, Green, Brown, Slate, White, Red, Black, Yellow, Violet, Rose, Aqua
Fiber Count (cable): 24
Fibers per Ribbon: 12
Number of Ripcords: 2
Outer Jacket Color: Black
Outer Jacket Material: Flame-Retardant, UV-Resistant
Ribbons per Tube: 2
Tape: Water-swellable
Tensile Strength Elements and/or Armoring - Layer 1: Dielectric strength members
Tensile Strength Elements and/or Armoring - Layer 2: Dielectric strength members
Max. Tensile Strengths, Long-Term (Metric): 600 N
Max. Tensile Strengths, Long-Term (US): 135 lbf
Max. Tensile Strengths, Short-Term (Metric): 2700 N
Max. Tensile Strengths, Short-Term (US): 600 lbf
Min. Bend Radius Installation (Metric): 174 mm
Min. Bend Radius Installation (US): 6.9 in
Min. Bend Radius Operation (Metric): 116 mm
Min. Bend Radius Operation (US): 4.6 in
Nominal Outer Diameter (Metric-mm): 11.6 mm
Nominal Outer Diameter (US): 0.46 in
Weight (cable) (Metric): 162 kg/km
Weight (cable) (US): 109 lb/1000 ft
Temperature - Installation (Metric): -10 C to 60 C
Temperature - Installation (US): 14 F to 140 F
Temperature - Operation (Metric): -40 C to 70 C
Temperature - Operation (US): -40 F to 158 F
Temperature - Storage (Metric): -40 C to 70 C
Temperature - Storage (US): -40 F to 158 F
Tech Info
Approval and Listings: National Electrical Code (NEC) OFNR, CSA OFN FT-4; Common Installations: Outdoor aerial and duct; indoor vertical riser and general purpose horizontal according to NEC Article 770; Design and Test Criteria: ANSI/ICEA S-104-696; Free of hazardous substances according to RoHS 2002/95/EG
Specifications:
All-Dielectric | YES |
---|---|
Armored | NO |
Cable Type | RIBBON |
Fiber Count | 24 |
Fiber Type | OS2 SINGLE-MODE |
Fire Rating | RISER |
Rodent Protected | NO |
UNSPSC Code | 26121607 |
Shipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.