AXIS COMMUNICATIONS | 0304-021 | Q1755 60HZ 10PK
Q1755 60 Hz in 10-pack. Cannot be Sold Separately as Single Packs. No Midspan

MFR PART #  0304-021  | Q1755 60HZ 10PK
PART #  394994
Minimum 1 PACK

Description

AXIS Q1755 Network Camera 60 Hz 10 - pack offers outstanding HDTV performance in compliance with the SMPTE standard. Supports H.264 compression, 10x optical/12x digital zoom, autofocus and Day/Night mode. AXIS Q1755 60Hz in 10-pack. Cannot be sold sepa rately as single packs. No midspan.AXIS Q1755 60Hz in 10-pack. Cannot be sold separately as single packs. No midspan.

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

Features

  • HDTV image quality
  • Zoom and autofocus
  • Local storage
  • Power over Ethernet
  • Intelligent video capabilities

Specification Description

HDTV Network Camera With Zoom And Autofocus

Specifications:

Compression Type H.264
Dome Color CLEAR
Environment INDOOR
Form Factor BOX
Lens Type FIXED
PoE YES
Position Type FIXED
Resolution HDTV 1080P
Signal Process IP

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.