SUPERIOR ESSEX | 04-001-A4
OSP Broadband Category 6A, BBDN6A, 4-Pair, 23 AWG, Solid Annealed Copper Conductor, PE/PE, SAP Powder Dry Water Block, Black Jacket, 1000 FT. Reel

MFR PART #  04-001-A4
PART #  OSP-00423SUP-6A
Minimum 50 Feet
In Stock

Description

EnduraGain OSP Shielded is a robust category cable designed to provide an extension of the LAN beyond the premises or in situations where the NEC code requires an OSP-rated cable when it is in contact with earth, whether in a conduit or not. The cable consists of four (4) balanced twisted pairs surrounded by Superior Essex PFM gel that does not drip or flow, even in cell tower applications at elevated temperatures. The jacketed core is covered with dry block and an 8 mil aluminum tape shield providi ng exceptional Alien Crosstalk (AXT) performance. The outer jacket is OSP-grade black, polyethylene for superior sunlight and abrasion resistance. This shielded design is suitable for the following deployments: duct, underground conduit, tower, lashed aerial or open trench. EnduraGain OSP Shielded is available in a variety of performances including CAT 5e, CAT 6 and CAT 6A. An optional Aluminum Interlock Armor with overjacket is also available (not suitable for tower deployment).

Features

  • Transmission performance characterized to 500 MHz

Specifications:

Category CATEGORY 6A
Conductor Size 23 AWG (AMERICAN WIRE GAUGE)
Conductor Type SOLID
Conductor/Pair Count 4 PAIR
Shielded U/FTP - UNSHIELDED/FOILED TWISTED PAIR
Fire Rating GENERAL PURPOSE
Jacket Color BLACK
Type DATA
UNSPSC Code 26121609

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.