AXIS COMMUNICATIONS | 0417-031 | P7214 BAREBONE
P7214 Four Channel Bare Bone Video Encoder

MFR PART #  0417-031  | P7214 BAREBONE
PART #  493989
Minimum 1 Each
Call for Availability

Description

AXIS P7214 Video Encoder is a high performance, four-channel solution that integrates analog cameras into an IP-based video surveillance system. It offers the highly efficient H.264 video compression, which drastically reduces bandwidth and storage requirements without compromising image quality. Motion JPEG is also supported for increased flexibility. AXIS P7214 can deliver simultaneous, individually configurable video streams at full frame rate in all resolutions up to D1 (720x480 NTSC or 720x576 PAL). Other features include video motion detection, active tampering alarm, high resolution quad-view, audio detection, input and output connections to external devices, Power over Ethernet support, two-way audio and edge storage.

Must be a reseller to purchase this product

Features

  • Full frame rate
  • Simultaneous H.264 and Motion JPEG streams
  • Edge storage
  • High resolution quad-view
  • Two-way audio
  • Power over Ethernet

Specifications:

Type ENCODER
Capacity 4 CHANNEL
UNSPSC Code 39121527

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.