CORNING | 048EN4-T4M01A20
SOLO ADSS Medium-Span, Loose Tube, Gel-Filled Cable, 48 fiber, Single-mode (OS2)

MFR PART #  048EN4-T4M01A20
PART #  372-COROS2-ADSSM-48
Minimum 1 FEET
In Stock

Description

Corning SOLO ADSS medium-span cables are all-dielectric, self-supporting (ADSS) cables designed for easy and economical one-step installation in campus backbones with self-supporting installations where metallic messengers cannot be used. The loose tub e design provides stable performance over a wide temperature range and is compatible with any telecommunications-grade optical fiber. The economical single-jacket design can span distances of 800 ft in NESC light conditions, 650 ft in NESC medium condi tions and 450 ft in NESC heavy conditions.

This cable incorporates innovative waterblocking materials, eliminating the need for traditional flooding compound and providing efficient and craft-friendly cable preparation. While the concentric, self-supporting cable design allows easy, one-step installation using standard hardware and installation methods, the SZ-stranded, loose tube design isolates optical fibers from installation and environmental rigors and facilitates mid-span access. The ADSS opt ical cables are also available with a proprietary track-resistant polyethylene (TRPE) jacket suitable for installation in electric field potentials up to 25 kV.

Applications

Self-Supporting

Features

  • Loose tube design
  • Stable performance and compatibility with all common fiber types Self-supporting
  • Easy, one-step installation Track-resistant jacket available
  • Suitable for installations up to 25 kV electric field potential Innovative waterblocking cale core
  • Provides efficient and craft-friendly cable preparation

Specification Description

Cable Type: Loose Tube
Environment: Outdoor
Fiber Category: Single-mode (OS2)
Product Type: Self-Supporting
Buffer Tube Color Coding: Blue, Orange, Green, Brown
Buffer Tube Diameter (Metric): 2.5 mm
Buffer Tube Diameter (US): 0.1 in
Central Elemenelectric
Fiber Coloring: Blue, Orange, Green, Brown, Slate, White, Red, Black, Yellow, Violet, Rose, Aqua
Fiber Count (cable): 48
Fibers per Tube: 12
Number of Active Tubes: 4
Number of Filling Elements: 2
Number of Ripcords: 2
Number of Tube Posi: 6
Outer Jacket Color: Black
Outer Jacket Material: Polyethylene (PE)
Tape: Water-swellable
Tensile Strength Elements and/or Armoring - Layer 1: Dielectric strength members
Min. Bend Radius Installation (Metric): 170 mm
Min. Bend Radius InstallatiUS): 6.7 in
Min. Bend Radius Operation (Metric): 113 mm
Min. Bend Radius Operation (US): 4.5 in
Nominal Outer Diameter (Metric-mm): 11.3 mm
Nominal Outer Diameter (US): 0.45 in
Weight (cable) (Metric): 97 kg/km
Weight (cable) (US): 65 lb/1000 ft
Tature - Installation (Metric): -30 C to 70 C
Temperature - Installation (US): -22 F to 158 F
Temperature - Operation (Metric): -40 C to 70 C
Temperature - Operation (US): -40 F to 158 F
Temperature - Storage (Metric): -40 C to 70 C
Temperae - Storage (US): -40 F to 158 F

Tech Info

Approval and Listings: RDUP 7 CFR 1755.900 (RUS); Common Installations: Outdoor self-supporting aerial; Design and Test Criteria: ANSI/ICEA S-87-640; Free of hazardous substances according to RoHS 2002/95/EG

Specifications:

All-Dielectric YES
Armored NO
Cable Type LOOSE TUBE
Fiber Count 48
Fiber Type OS2 SINGLE-MODE
Rodent Protected NO
Self-Support NO
UNSPSC Code 26121637

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.