KABA ILCO CORP | 057 HS 110V
Key Duplicator Machine, Laser, 120 Volt AC, 60 Hertz, 11.25" Width x 15.25" Depth x 13" Height, For Automotive Key

MFR PART #  057 HS 110V
PART #  CS468134
Minimum 1 Each
Call for Availability

Features

  • Designed Specifically for Duplicating Internal and External Track, Laser, Sidewinder Style High Security Automotive Keys
  • Smooth 3-Axis Movement Enhances Ease-of-Use and Provides Greater Accuracy
  • Unique Design Features Right-Handed Traverse Lever for Smoother Operation
  • Designed for Quick, Easy Cutter Change Simple Calibration Procedure for Minimal Downtime
  • Replaceable Vise Jaw Surface Plates Provide an Economical Repair Solution for Normal Vise Jaw Wear
  • Durable Construction, Not to be Confused with ightweight Products Intended for Minimal Usage
  • Transparent Cutter Shield Minimizes Exposure to the Cutter and Chips Generated During Operation
  • Ideal for Shop or Mobile Use
  • Inverter Friendly Motor Draws Just 230 Watt
  • Made in USA

Specifications:

Machine Type MANUAL
Product Type KEY CUTTING MACHINES
Sales Category KEY MACHINE
Voltage 120V AC
UNSPSC Code 46171500

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.