AXIS COMMUNICATIONS | 0575-004 | Q7920
Q7920 5U Rack-mount Video Encoder Chassis. Holds up to 14 Hot-Swappable Video Encoder Blades Supporting up to 84 Analog Cameras

MFR PART #  0575-004  | Q7920
PART #  521527
Minimum 1 Each
Call for Availability

Description

AXIS Q7920 is a 5U rack mount encoder chassis, providing an expandable solution for migrating large-scale analog installations to network video. It holds up to 14 hot-swappable video encoder blades supporting up to 84 analog cameras. Furthermore, AXIS Q7920 Video Encoder Chassis is a highly reliable video encoder solution with its power and network redundancy. In addition, it offers both RJ45 ports and SPF slots to ensure flexible and cost-effective long distance network connectivity. This video encoder chassis is ideal for large, mission critical installations where high performance, flexibility and reliability are required.

Must be a reseller to purchase this product.

Features

  • Holds up to 14 hot-swappable blades
  • Power and network redundancy
  • I/O and serial port support

Specifications:

UNSPSC Code 31162308

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.