AXIS COMMUNICATIONS | 0588-001 | P5414-E
P5414-E Outdoor-ready, Direct Drive PTZ Dome Camera, HDTV 720p, 18x Optical Zoom

MFR PART #  0588-001  | P5414-E
PART #  527595
Minimum 1 EACH
In Stock

Description

AXIS P5414-E PTZ Dome Network Camera is an attractively priced, outdoor-ready HDTV 720p pan/tilt/zoom dome with 18x zoom for wall-mount installations. Designed to blend in with the environment, the camera is ideal for city and perimeter surveillance, p arking houses and school yards. Its innovative design includes a built-in wall bracket for easy installation; a direct drive pan/tilt system for reliable, low-maintenance mechanics; a sunshield that can be easily removed and repainted to match the wall color; and a hidden junction box supporting two-way audio, memory card slot, four configurable inputs/outputs, 24 V DC and Power over Ethernet Plus (IEEE 802.3at).

Must be a reseller to purchase this product.

Features

  • Outdoor wall-mount design for easy installation
  • Repaintable integrated sunshield
  • Durable, low maintenance mechanics
  • HDTV 720p with 18x zoom
  • Two-way audio and I/Os

Specification Description

Intelligent Direct Drive Network Camera

Specifications:

Compression Type MULTIPLE COMPRESSION TYPES
Environment OUTDOOR
Form Factor DOME
PoE YES
Position Type PAN-TILT ZOOM
Resolution 720P
Signal Process IP
UNSPSC Code 46171610

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.