AXIS COMMUNICATIONS | 0689-021 | P1364 BULK 10PCS
P1364 Surveillance IP Camera, HDTV 720p, Extreme Low-light, 50/60 fps, WDR, Zipstream, Barebone

MFR PART #  0689-021  | P1364 BULK 10PCS
PART #  677634-10PK
Minimum 1 Pack

Description

This part has been discontinued by the supplier.

AXIS P1364 Network Camera has outstanding light-sensitivity and delivers superior HDTV 720p video at 50/60 frames per second in H.264 and Motion JPEG. The day/night camera features a P-Iris lens for optimal image clarity, in addition to digital PTZ and multi-view streaming. Two-way audio, audio detection, video motion detection, active tampering alarm and a microSD/microSDHC slot for optional local storage are also supported. AXIS P1364 is ideal for banking installations, as well as for city surveillance and critical infrastructure applications.

Must be a reseller to purchase this product.

Features

  • Lightfinder and WDR - Forensic Capture
  • HDTV 720p at 50/60 fps
  • Axis’ Zipstream technology
  • Two-way audio
  • Remote back focus

Specifications:

Compression Type MULTIPLE COMPRESSION TYPES
PoE YES
Position Type FIXED
Resolution 720P
Signal Process IP
UNSPSC Code 46171610

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.