CORNING | 072EUC-T4100D20
ALTOS Lite(TM) Loose Tube, Gel-Free, Single-Jacket, Single-Armored Cable, 72 fiber, Single-mode (OS2), max. attenuation 0.35 dB/km

MFR PART #  072EUC-T4100D20
PART #  372-COR83-LTA-72
Minimum 250 FEET
Call for Availability

Description

Corning Cable Systems ALTOS Lite(TM) Gel-Free, Single-Jacket, Single-Armored Cables are designed for campus backbones in direct-buried installations. The loose tube design provides stable and highly reliable transmission parameters for a variety of voice, data, video and imaging applications. These cables also provide high-fiber density within a given cable diameter while allowing flexibility to suit many system configurations. The single armored construction provides additional crush and rodent protection with a high-strength ripcord under the armor for easy stripping. Gel-free means the cables are fully waterblocked using craft-friendly, water-swellable materials which make cable access simple and require no clean up. The flexible, craft-friendly buffer tubes are easy to route in closures, and the SZ-stranded, loose tube design isolates fibers from installation and environmental rigors while allowing easy midspan access. These cables have a medium density polyethylene jacket that is rugged, durable and easy to strip.

Applications

Aerial, Direct Buried, Duct

Specification Description

Cable Type: Loose Tube
Environment: Outdoor
Fiber Category: Single-mode (OS2)
Product Type: Armored
Buffer Tube Color Coding: Blue, Orange, Green, Brown, Slate, White
Buffer Tube Diameter (Metric): 2.5 mm
Buffer Tube Diameter (US): 0.1 in
Central Element: Dielectric
Fiber Coloring: Blue, Orange, Green, Brown, Slate, White, Red, Black, Yellow, Violet, Rose, Aqua
Fiber Count (cable): 72
Fibers per Tube: 12
Maximum Fibers per Tube: 12
Number of Active Tubes: 6
Number of Ripcords: 2
Number of Tube Positions: 6
Outer Jacket Color: Black
Outer Jacket Material: Polyethylene (PE)
Tape: Water-swellable
Tensile Strength Elements and/or Armoring - Layer 1: Corrugated steel tape armor
Max. Tensile Strengths, Long-Term (Metric): 890 N
Max. Tensile Strengths, Long-Term (US): 200 lbf
Max. Tensile Strengths, Short-Term (Metric): 2700 N
Max. Tensile Strengths, Short-Term (US): 600 lbf
Min. Bend Radius Installation (Metric): 182 mm
Min. Bend Radius Installation (US): 7.2 in
Min. Bend Radius Operation (Metric): 121 mm
Min. Bend Radius Operation (US): 4.8 in
Nominal Outer Diameter (Metric-mm): 12.1 mm
Nominal Outer Diameter (US): 0.48 in
Weight (cable) (Metric): 129 kg/km
Weight (cable) (US): 87 lb/1000 ft
Temperature - Installation (Metric): -30 C to 70 C
Temperature - Installation (US): -22 F to 158 F
Temperature - Operation (Metric): -40 C to 70 C
Temperature - Operation (US): -40 F to 158 F
Temperature - Storage (Metric): -40 C to 70 C
Temperature - Storage (US): -40 F to 158 F

Tech Info

Common Installations: Outdoor lashed aerial, duct and direct-buried; indoor when installed according to National Electrical Code (NEC) Article 770; Design and Test Criteria: ANSI/ICEA S-87-640; Free of hazardous substances according to RoHS 2002/95/EG

Specifications:

All-Dielectric NO
Armored YES
Cable Type LOOSE TUBE
Fiber Count 72
Fiber Type OS2 SINGLE-MODE
Rodent Protected YES
Self-Support NO
UNSPSC Code 26121607

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.