
AXIS COMMUNICATIONS | 0836-051 | XP40-Q1765 -60C CSA
XP40-Q1765 -60C CSA Explosion-protected 316L Stainless Steel PTZ IP Camera, Certification: 1410-25/2420-01, Oxalis Housing, 1080p HDTV with 18x Optical Zoom, Auto Focus and Day/Night Mode
Description
This part has been discontinued by the supplier. Use 02116-001, 10081479, 02120-001 as suggested replacement.
XP40-Q1765 Explosion-Protected PTZ Camera is an AXIS Q1765-LE Camera (excl. IR LEDs and SD card, incl. wiper and support for washer, as well as pan/tilt) mounted inside an explosion protected stainless steel PTZ housing. The camera provides superb image quality and color fidelity, and offers Full HDTV 1080p resolution at 25/30 fps. With 18x optical zoom and autofocus, the camera is ideally suited for remote monitoring situations common in hazardous areas.The camera features an electro-polished 316L stainless steel housing certified for hazardous areas according to, among others, ATEX and IECEx. The PTZ camera delivers 360 endless rotati on with up to 45/s pan speed and +/-90 tilt with up to 24/s tilt speed.Wide Temperature Range: -60 C to +40 C (-76 F to 104 F)
Must be a reseller to purchase this product.
Features
- Certified for hazardous areas by Oxalis Group Ltd. by Eaton
- Electro-polished 316L stainless steel housing
- Full HDTV 1080p resolution
- 18x zoom and autofocus
- Two product versions, depending on temperature range needed
- Wide Dynamic Range
Specifications:
Compression Type | MULTIPLE COMPRESSION TYPES |
---|---|
PoE | NO |
Lens Type | FIXED |
Signal Process | IP |
UNSPSC Code | 46171610 |
Shipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.