AXIS COMMUNICATIONS | 0878-004 | FA54 MAIN UNIT
Network Camera Main Unit, 2-Way Audio, H.264/MJPEG/MPEG4, 1080p HDTV Resolution, 25/30 FPS, 12 Volt DC, 30 Watt, 7-15/16" Length x 4" Width x 1-1/4" Height, Aluminum/Plastic Case

MFR PART #  0878-004  | FA54 MAIN UNIT
PART #  898639
Minimum 1 Each
In Stock

Description

AXIS FA54 supports up to four AXIS FA Sensor Units, enabling cost-effective and highly discreet surveillance of four closely situated areas with one system. The main unit can stream full frame rate HDTV 1080p videos from four sensor units simultaneousl y using one IP address. Ideal for retail applications, AXIS FA54 also supports quad view streaming and has an HDMI TM port for connection to a surveillance or public view monitor. The unit uses Forensic WDR (wide dynamic range) that is tuned for motion . Axis Zipstream video compression technology reduces bandwidth and storage requirements.

Features

  • Full Frame Rate HDTV 1080ps Streams from Four Sensor Units
  • Forensic WDR
  • Quad View Stream, Axis Zipstream and Corridor Format
  • HDMI Output, Two-Way Audio, Four Configurable Input/Output Ports
  • Two MicroSD Card Slots

Specifications:

Compression Type H.264
Form Factor DOME
PoE YES
Position Type FIXED
Resolution HDTV 1080P
Signal Process IP
UNSPSC Code 46171610

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.