AXIS COMMUNICATIONS | 0927-001 | P1265
Network Camera, PoE Pinhole Sensor, WDR, Multiple Stream, Modular, Indoor, HDTV, 91 Degree FOV, H.264/MJPEG/MPEG4, 1080p Resolution, F2.5 Fixed Focus/Iris 3.7 MM Lens

MFR PART #  0927-001  | P1265
PART #  918935
Minimum 1 EACH
In Stock

Description

AXIS P1265 Network Camera is a modular camera based on a small-sized main unit (AXIS P12 Mk II) and an AXIS FA1125 Pinhole Sensor Unit that is designed for extremely discreet indoor installations. The camera provides HDTV 1080p resolution, 91 horizont al FoV and WDR - Forensic Capture. Supports multiple streams in H.264 and Motion JPEG, Axis’ Zipstream technology for lower bandwidth and storage needs, and edge storage using microSD card. The main unit is powered with PoE. The sensor unit has a built in connector with a detachable cable (8 m/26 ft.) for easy installation and maintenance. Bracket included for mounting behind a thin metal, plastic or glass panel.

Features

  • WDR Forensic Capture
  • Pinhole Lens with 91 Degree Horizontal Field of View
  • Axis Zipstream Technology
  • Power Over Ethernet

Specifications:

Compression Type H.264
PoE YES
Position Type FIXED
Resolution HDTV 1080P
Signal Process IP
UNSPSC Code 46171610

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.