
Description
This part has been discontinued by the supplier. Use AXE 10036551 as suggested replacement.
This product offers 360 continuous pan, HDTV 720p and 23x optical zoom. One version for both indoors and outdoors. It has higher light sensitivity and sharper image than Mk I due to new sensor and more stable autofocus. It also has Axis’ Zipstream technology, which lowers bandwidth and storage requirements by an average of 50% or more. It also features Focus recall, which makes it easier for an operator to find focus in a predefined area quicker than with regular autofocus.
Must be a reseller to purchase this product.
Features
- Excellent light sensitivity
- HDTV 720p and 23x optical zoom
- Focus recall
- Axis’ Zipstream technology
- Midspan is not included
- Same model for indoor and outdoor
- Audio, I/O and 24 V, only AXIS P5635-E Mk II
Specifications:
Compression Type | MULTIPLE COMPRESSION TYPES |
---|---|
Environment | INDOOR / OUTDOOR |
Form Factor | DOME |
Dome Color | CLEAR |
Lens Type | VARI-FOCAL/ZOOM |
PoE | YES |
Position Type | PAN-TILT ZOOM |
Signal Process | IP |
Resolution | 720P |
UNSPSC Code | 46171610 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.