AXIS COMMUNICATIONS | 0934-004 | Q6155-E
Q6155-E Camera, High-speed PTZ with Instant Laser Focus
Description
The compact, outdoor-ready AXIS Q6155-E features a built-in laser that provides instant focus in challenging lighting conditions - and in complete darkness. It also delivers top performance HDTV 1080p video at 25/30fps, with 30x optical zoom. Axis’ Lig htfinder and Sharpdome technologies, provide full scene fidelity and perfect image quality in all directions - even in low-light conditions, while Axis’ Zipstream technology significantly reduces bandwidth and storage requirements. The quick and precis e pan makes it easy to change viewing position and follow fast moving objects. Axis’ Speed Dry function easily removes water drips from the dome glass, providing sharp images in rainy weather.
Must be a reseller to purchase this product.
Features
- Laser focus
- Axis’ Sharpdome technology with Speed Dry
- Axis’ Lightfinder technology
- Axis’ Zipstream technology
- HDTV 1080p and 30x optical zoom
Specifications:
Compression Type | MULTIPLE COMPRESSION TYPES |
Dome Color | CLEAR |
Environment | OUTDOOR |
Form Factor | DOME |
Lens Type | VARI-FOCAL |
PoE | YES |
Position Type | PAN-TILT ZOOM |
Resolution | HDTV 1080P |
Signal Process | IP |
UNSPSC Code | 46171610 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.