COMMSCOPE | 1-2111370-3 | TMRJ-1SURG-SH013M
MRJ 21 Straight to Hydra 6-leg, 180-RJ45, CMR rating, 13M

MFR PART #  1-2111370-3  | TMRJ-1SURG-SH013M
PART #  500068
Minimum 1 EACH
Call for Availability

Specifications:

Color GREY
Connector Type MRJ21 TO RJ45
Harness Type HYDRA (MODULAR)
Lengths 13 M | 42.65 FT.
Shielded U/UTP - UNSHIELDED TWISTED PAIR
Type PATCH CORDS

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING