COMMSCOPE | 1-2111371-0 | TMRJ-1SURG-SA010M
MRJ 21 Straight to Angle, 180-45, CMR rating, 10M

MFR PART #  1-2111371-0  | TMRJ-1SURG-SA010M
PART #  500099
Minimum 1 EACH
Call for Availability

Specifications:

Color GREY
Connector Type MRJ21 TO MRJ21
Lengths 10 M | 32.81 FT.
Shielded U/UTP - UNSHIELDED TWISTED PAIR
Type PATCH CORDS

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING