
SUPERIOR ESSEX | 10-212-35
OSP Copper Wire, Integrated Messenger Wire, IM/H 0.109, 12 Pair, 22 AWG, Solid Annealed Copper, Figure 8 With 0.109" Solid Extra Strength Steel Support Wire, Fire Retardant PVC Black Jacket, 5000 FT. Reel
Description
IM/F, IM/H and IM/G aerial service wire in 2, 3, 6 and 12-pair is self supporting. The conductors are laid parallel to an (F) 0.083 inch, (H) 0.109 inch, or (G) 0.095 inch solid extra-strength steel support wire. Both the conductors and support wire ar e jacketed in an integral "figure 8" configuration. This product permits fast, economical installation from aerial distribution cable terminals to building entrance protectors or network interface units on the subscriber’s premises. The fully color cod ed core expedites splicing and terminating procedures. A black, fire retardant, polyvinyl chloride jacket provides a tough flexible protective covering that withstands exposure to sunlight, atmospheric temperatures and stresses encountered in standard installations. The steel support wire is jacketed in an integral extrusion with the core.
Specifications:
Conductor/Pair Count | 12 PAIR |
---|---|
Gauge | 22 AWG (AMERICAN WIRE GAUGE) |
Spec-Distribution | BELL, F DROP AERIAL SERVICE WIRE |
Type | DISTRIBUTION WIRE |
UNSPSC Code | 26121616 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.