PLATINUM TOOLS INC | 100030R-C
Connector Strain Relief, Color Coded, 0.235" Cable Outer Diameter, For EZ-RJ45 Cat6 Connector, Red Color, 50 Piece Clamshell Packaging

MFR PART #  100030R-C
PART #  860168
Minimum 1 PACK
Call for Availability

Description

The innovative Snag Proof Strain Relief is designed specifically to be crimped with the EZ-RJ45 plugs. Two Patent Pending versions are offered for both the CAT5 and 5e and the CAT6 plugs. The primary strain relief of the plug locks the snag proof strai n relief in place so they will not pull off, creating one, integral assembly. Once crimped, this design allows the plug’s primary strain relief to relax slightly, preventing the cable pairs from being over compressed. This decrease in stress contribute s to achieving peak performance. The tab on the strain relief is designed to extend over the plug’s locking tab, making it snag proof when administering patch cords.

Features

  • Strain reliefs are required for Category 6 compliance
  • Designed to be used with the EZ-RJ45 CAT6 Connector
  • Made in the USA

Specifications:

Type RJ45
UNSPSC Code 39121402

Data Sheets

BROCHURE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.