BERK-TEK | 10032637
LANmark-350 Category 5E+ Patch, Yellow, Reel

MFR PART #  10032637
PART #  9D2404CLR6-05
Available in 1000 FEET increments
Minimum 1000 FEET
Usually ships between 3 and 7 business days

Description

Berk-Tek’s LANmark-350 Premium Category 5e UTP cables are designed to meet the most advanced UTP horizontal cable applications.Tested up to 350 MHz, the guaranteed performance of this cable far exceeds the ANSI/TIA/EIA-568-B.2 and ISO/IEC 11801 horizontal cable requirements for PS-NEXT, attenuation, structural return loss, attenuation-to-crosstalk ratio (ACR) and impedance, making it ideal for high-end transmission links supporting today’s networking protocols.

Features

  • Small, round design
  • ETL verified to TIA/EIA-568-B.2 and ISO/IEC 11801
  • Reliably supports 100BASE-TX Ethernet
  • Reduced installation costs and maintenance
  • Characterized to 450 MHz, 350 MHz greater than standard
  • Lower bit error rates, increases network efficiency and uptime

Specifications:

Category CATEGORY 5E
Conductor Size 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type STRANDED
Conductor/Pair Count 4 PAIR
Fire Rating RISER
Jacket Color YELLOW
Type DATA