KLEIN | 1005-INS
Insulated Crimping/Cutting Tool

MFR PART #  1005-INS
PART #  521980
Minimum 1 EACH
Call for Availability

Description

WARNING: Cancer and reproductive harm. See www.P65Warnings.ca.gov for more information.

Features

  • Crimps insulated and non-insulated 10-22 AWG solderless terminals and connectors
  • Two layers of insulation provide protection against electric shock
  • Individually tested to exceed the IEC 60900 and ASTM F1505 standards, for insulated tools, and clearly marked with the official 1000-volt rating symbol
  • A flame retardant, impact-resistant, bright orange outer coating
  • Wire cutter in nose that is tapered for working in confined spaces
  • Induction hardened cutting knives for long life
  • Hot-riveted joint for ooth action and no handle wobble
  • Forged steel for maximum durability
  • Integral guards help prevent hand contact with conductive parts
  • Thick, exceptionally tough, high-dielectric white inner coating is bonded to the tool

Specification Description

Window Dimensions: 19-1/2" W x 6-1/2" H (495.3 mm x 165.1 mm)
Standard: ANSI Z87.1-2003 and CSA Z94.3
Weight: 1.5 lb (0.7 kg)

Specifications:

Length 9.3/4
UNSPSC Code 27110000

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.