FLUKE NETWORKS | 10051120 | 2323517
D914 IMPACT TOOL WITH EVERSHARP 110 & EVERSHARP 66 BLADE

MFR PART #  10051120  | 2323517
PART #  249095
Minimum 1 Each
In Stock

Description

The D914 series punch down tool provides quality terminations on the first punch, helping to achieve the highest quality possible on network installations. It’s the only impact tool that combines torque and impact in one tool. It also includes a built- in hook and spudger into the handle. Use the hook to remove wires from any style block or to help trace wires. Use the spudger to remove the cross-connect module from the mounting bracket. Quick and easy blade replacement, and extra blade storage avail able in the handle.

Features

  • Lifetime Warranty
  • Adapter blade allows technician to use a variety of torque tool bits and sockets. Easy blade insertion, locks in place
  • Hook & spudger tools and blade storage are built into the handle
  • Automatic spring handle --choose low impact for 2/26 gauge wire or high impact for 22 gauge wire
  • Includes 66 & 110 EverSharp blades for termination into 66 & 110 wiring blocks
  • For replacement blades search ’Fluke Networks 10056000’

Tech Info

both

Specifications:

Copper Type PUNCHDOWN/IMPACT
Type FIBER
UNSPSC Code 43223343

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.