BERK-TEK | 10061456
UTP Cable, Non-Plenum, 24 AWG, Cat 5E, 25-Pair, 1000’ Length, Bare Copper Conductor, FEP Insulation, Flame Retardant PVC Jacket, Gray, Indoor

MFR PART #  10061456
PART #  CM-02524BKT-5E-09
Available in 1000 FEET increments
Minimum 1000 FEET
In Stock

Description

Berk-Tek’s Category 5e 25 pair UTP Cables are designed for use in data and voice backbone applications and are ideal for Category 5e zone cabling applications and interconnect cable assemblies.

Features

  • ETL Verified to TIA/EIA-568-B.2 Category 5E Backbone Cable Power Sum Performance
  • Supports 10Base-T, 100Base-TX, 1000Base-T, Token Ring, TP-PMD, Voice, Multimedia, 155 Mb/S ATM
  • Small Diameter and Flexible Construction with Stable Cable Geometry
  • IdeallySuited for Backbone, Cross-Connect and Pre-Connectorized Assemblies
  • Supports Current Networking Protocols
  • Simplified Structured Cabling Solution Preserving Long-Term Network Investment
  • High-Performance Multi-Pair Cable Assemblies Compatible with Todays Most Common Network Interconnections
  • Characterized to 250 MHz, 150 MHz Greater than the Standard

Tech Info

ANSI/TIA/EIA-568-C.2, UL 444, C22.2

Specifications:

Category CATEGORY 5E
Conductor Size 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type SOLID
Conductor/Pair Count 25 PAIR
Fire Rating RISER
Jacket Color GREY
Shielded U/UTP - UNSHIELDED TWISTED PAIR
Type DATA

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.