OBERON | 1008-00
Right-Angle WAP Wall Bracket: Black w/black cover

MFR PART #  1008-00
PART #  644659
Call for Availability

Description

Mount WAPs in open ceilings with this convenient beam clamp. Quickly install WAP in preferred horizontal orientation. Includes two beam clamps and Oberon’s PN 33-WAP-COVER: a paintable, plastic vanity cover which is virtually transparent to wireless si gnal. Ideal for restaurants and retail environments with open ceilings. Conduit, raceways, and cable can be terminated in the bracket to for a clean appearance. The access point can be locked in place using the WAP manufacturer’s locking features.

This part has been discontinued by the supplier.

Features

  • Painting the WAP itself may void the manufacturer’s warranty, so use the 33-WAP-SKIN to change its color
  • Conveniently install and conceal WAP in open ceiling environment
  • Designed to enable wireless access points to be mounted in preferred horizontal orientation
  • T-bar bracket accommodates access points from most vendors
  • Beam mount clamps allow it to be mounted directly to a beam or truss

Specification Description

? Paintable, black ABS plastic vanity cover included (Oberon P/N 33-WAP-SKIN)
? Fits wireless access points up to 9" x 9"
? Size: 9" x 9" x 3"
? Shipping weight: approximately 3 lbs.

Specifications:

Color WHITE
Location WALL-MOUNT
Nema Rating NO
Type WIRELESS

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.