OBERON | 1009-00
Economy Universal Right-angle AP Wall Bracket: White

MFR PART #  1009-00
PART #  644102
In Stock

Description

Many AP manufacturers recommend that access points be mounted in a horizontal orientation, which may be difficult when mounting on walls. Model 1009 mounts and secures APs from most manufacturers in areas where wall mounting may be required, such as re sidence halls, hotels, and other hard lid venues. Conduit, raceways, and cable can be terminated in the bracket to provide for a clean appearance. The AP can be locked in place using the manufacturer’s locking features.

Includes:
- (1) Right-angle wal mount
- (2) #6 - 32 screw (for attaching T-bar bracket)
- (4) #8 - 32 screw (for attaching Cisco mounting plate)
- (1) T-bar bracket
- (1) Tie wrap
- Installation Instructions

Features

  • Conveniently install APs on walls and above ceilings
  • Designed to enable wireless access points to be mounted in preferred horizontal orientation
  • T-bar bracket accommodates access points from most vendors
  • Can be mounted directly over telecommunicationsoutlet

Specification Description

Design: Right-angle mounting bracket for securing wireless access points on walls. Designed to mount the access point in the preferred horizontal orientation. Accommodates most vendors’ access points
Includes adjustable T-bar bracket for attaching most vendors’ APs
Construction: 10 ga. white powder-coated steel
Accommodates wireless access points up to 9" x 9"
Size: 8.5 inches by 7 inches by 3 inches (215 mm by 178 mm by 76 mm)

Specifications:

Color WHITE
Location WALL-MOUNT
Nema Rating NO
Type WIRELESS

Spec Sheet

Spec Sheet

Data Sheets

MANUAL
TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.