OBERON | 1011-00
Right Angle Wall Mounting Bracket For Waps White

MFR PART #  1011-00
PART #  549936
Minimum 1 Each
In Stock

$69.68
/ Each

Features

  • Designed for Mounting Most Vendors’ Enterprise WAPS on the Wall
  • Enables WAP to be Mounted in the Preferred Horizontal Orientation
  • Can be Mounted Directly Over Telecommunications Outlet

Specification Description

Designed for mounting on indoor walls, where secure horizontal mounting is required
Designed for Cisco 1040/1140/1260/3500/3600/3700 series and Aruba Networks
AP105/115/121/125/135/225 access points. Other access points can be mounted
using optional universal mounting plates. Ask your Oberon representative for details.
Knockouts on two sides and top for 1/2" trade size conduit clamps
2 part Construction: Textured white powder-coated steel, 18 ga. right angle bracket
Size: 9" x 6" x 5"
Weight: 2 lbs (not including access point or antenna)
Model 1010-00 Includes:
(4) #8-32 Screw for Cisco Bracket
(1) T-Bar Mount
Installation Instructions
Approximate shipping weight: 3 lbs.

Specifications:

Color WHITE
Location WALL-MOUNT
Nema Rating NO
Type WIRELESS

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.