BERK-TEK | 10137183
LANmark-10G2, Category 6A, Plenum UTP Cable, Gray, Reel

MFR PART #  10137183
PART #  CMP-00424BKT-10G-09
Available in 1000 FEET increments
Minimum 1000 FEET
In Stock

Description

LANmark(TM)-10G2 is a next generation cable for 10 gigabit Ethernet. LANmark-10G2 is a true multi-media cable and is specifically designed to handle voice, video and data simultaneously. This convergence of technologies simplifies even the most dynamic network. The 10G2 is a breakthrough in cable technology, and its patented design minimizes alien crosstalk while maintaining a nominal .30" outside diameter (CMP).

Features

  • New flexible, round, compact design
  • Alien Crosstalk compliant
  • Fully compliant to Augmented Category 6 requirements
  • Documented balance characteristics (LCL/TCL, EL TCTL)
  • Reduced attenuation (Insertion Loss)
  • Highest performing UTP cable available
  • RoHS Compliant
  • Easier installation and cable management with round design
  • Round design provides a true OD measurement
  • Provides the bandwidth required for multimedia, broadband video, analog video and other future applications
  • Balance characteristics improves overall cable performance and reduce transmission errors
  • Improved insertion loss for stronger signal to noise ratio

Specifications:

Category CATEGORY 6A
Conductor Size 23 AWG (AMERICAN WIRE GAUGE)
Conductor Type SOLID
Conductor/Pair Count 4 PAIR
Fire Rating PLENUM
Jacket Color GREY
Shielded U/UTP - UNSHIELDED TWISTED PAIR
Type DATA

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.