OBERON | 1014-00
1-axis Articulating AP/Antenna Mount: White Cover

MFR PART #  1014-00
PART #  660700
Call for Availability

Description

Oberon’s Model 1014 is an articulating wall mount for most wireless access points and directional antennas. Provides 1 axis articulating mount for directional antenna for up to a 45-degree tilt. The Model 1014-00 includes a wireless signal transparent paintable cover, making it simple to customize the color of the access point compliment interior color schemes. Coloring the cover does not void the manufacturer’s warranty.

INCLUDES
- (1) Adjustable mounting bracket
- (1) White vanity cover
- (4) ew head caps
- (1) T-bar bracket
- Shipping weight: 6 lbs. per unit

Features

  • Swivels on one axis to provide down-tilt and azimuth coverage desired
  • Designed for mounting most vendors enterprise wireless access points with external antennas on the wall or ceiling
  • Designed for high-density WiFi installations
  • Can be mounted overtelecommunications outlet

Specification Description

Design: 1 Axis articulating mount for securing wireless access points and directional antennas on walls. Designed to allow directional antenna to articulate in elevation. Works with most vendors’ access points and antennas. With vanity cover to conceal access point and antenna
Performance: Articulating antenna plate enables +/- 45 antenna pointing, up and down. Vanity cover is transparent to wireless signal
Includes T-bar bracket for attaching most vendors’ APs
Construction: 16 ga. galvanized stee
Includes Oberon model 33-ANT-COVER attachable, paintable, white UL94-5VA ABS plastic vanity cover
Size: 10.8 inches by 8 inches by 4.4 inches (274mm by 203mm by 114mm)
Vanity Cover size: 11.3 inches by 10.1 inches by 7.6 inches (287mm by 257m by 195m)

Specifications:

Device ACCESSORY
Technology ACCESSORY

Spec Sheet

Spec Sheet

Data Sheets

MANUAL
TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.