UPSITE TECHNOLOGIES | 10163-421
Bi-Directional Door Gap Seal Kit, 42RMU, 1"W-1.75"W, Black

MFR PART #  10163-421
PART #  703979
Minimum 1 Each
Call for Availability

Description

By design, there is a small gap between the AisleLok Bi-Directional Doors. Depending on the cabinet manufacturer and width of the aisle, this gap may be larger, especially if the aisle exceeds 48" (1219mm) between cabinet or rack frames. While this gap has little to no impact on the effectiveness of the doors to reduce IT equipment intake air temperatures, we offer the AisleLok BiDirectional Door Gap Seal Kit for those who would like to cover the opening between the doors. The kit consists of plasti c extrusions and a flexible sealing membrane that attach to the outer edge of each door. This kit is designed to seal gaps between 1"-1.75" wide on 42U Bi-Directional Doors.

Specifications:

Type SEALANTS
Size 1"
UNSPSC Code 55120000

Spec Sheet

Spec Sheet

Data Sheets

INSTALLATION GUIDE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.