OBERON | 1022-00
14.5 In. Skybar NEMA-4 Plastic Wifi Access Point Enclosure With Opaque Screw-on Cover

MFR PART #  1022-00
PART #  9874502
Minimum 1 Each
In Stock

Description

This "hard lid" or wall mount Hi-Bar enclosure provides a secure, aesthetic, convenient mounting solution for APs from most vendors. The enclosure has a low profile, impact-resistant ABS plastic dome so that APs with integrated or non-detachable antenn as can be secured in otherwise unsecured spaces. White, textured powder-coated steel box provides greatest physical protection.

Features

  • FEATURES:
  • Compact, rugged NEMA 4 Skybar shaped enclosure for installing APs in physically challenging environments. Ideal for under seating and riser installations
  • Virtually transparent to wireless signals
  • Plastic is easily drilled and machined forcustom cable ingress and installation. Enclosure is paintable
  • Cover attaches with ten tamper resistant stainless steel screws
  • SPECIFICATIONS:
  • Design: Rugged polycarbonate AP enclosure designed for surface mounting AP indoors or outdoors, and for uer seating and riser installation, wall mounting, or light pole mounting. Conceal and protect AP, small antennas, and cabling
  • Performance: Designed to NEMA 1, 2, 4, 4X, 12, and 13, and IEC529-IP66 specifications for indoor/outdoor wet, dirty, or corro sive environments. UV stabilized for exposure to direct sunlight. Transparent to wireless signals. Paintable
  • Oberon Skybar shaped screw on cover with gasket. Cover screws must be torqued to 8 in-lbs. Cover screws are recessed into cover. Comes with st andard and tamper resistant screws
  • Internal universal T-bar bracket
  • Large enough for Cisco 3800 DART connector and external antenna, and Cisco 4800 AP
  • AP max. operating temperature should be de-rated by 5 C inside the enclosure when solar loading s not present (See Oberon application note)
  • For outdoor installation, the 1022 is white to reduce solar loading. Painting the 1022 a darker color will increase solar loading. Avoid mounting the 1022 where it is directly exposed to the sun
  • Construction: Body and cover are white UL94-V0 PBT/PC blended plastic
  • SIZES:
  • 11.7 x 14.7 x 5.5 in. (297 x 373 x 140 mm)
  • INCLUDES:
  • (1) UL94-V0 White Polycarbonate NEMA 4 Enclosure
  • (1) T-bar bracket
  • (1) Universal Mounting Panel
  • (4) Cushioning washers
  • Mount brackets
  • (4) M4 x 8 mm Flat Head Screws
  • (4) M4 x 8 mm Pan head Screws
  • (4) #6 x 1/4 in. Plastic Screw
  • (10) M4 x 20 mm Captive Torx Lid Screws
  • (10) M4 x 2 0mm Captive Phillips Lid Screws

Specifications:

Color WHITE
Location CEILING-MOUNT
Nema Rating YES
Door Style SOLID
Type WIRELESS
UNSPSC Code 43223100

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING
USER MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.