INTERLOGIX | 1038T-N
Surface Screw Mount Terminal Contact, Closed Loop, White, 1 in. Gap Size. Tape or Screw Mounting

MFR PART #  1038T-N
PART #  319324
Minimum 1 Each
In Stock

Description

Surface screw mount magnetic contact with terminals, 1in. gap size, tape or screw mounting, closed loop. The contact is designed for window and door applications where a surface mount contact is preferred. Thanks to its unique design, the 1038T is fast and easy to install. The switch and magnet are incorporated into the cover housings, and the terminal blocks are angled for easy access. Simply mount the base plate using tape or mounting screws (provided), connect the wires to the angled terminal blocks and slide the cover housing until it snaps in place. In the unlikely event that the switch needs replacing, just push the cover housing down and slide it off. This reduces replacement time and eliminates any damage to the mounting surface which is typical with traditional surface mount contacts.

Must be a reseller to purchase this product

Features

  • Simple to install
  • Angled terminal blocks for easy installation
  • Attractive low-profile design

Specifications:

Product Type SENSOR
Color WHITE
Sales Category ALARM COMPONENT
Height - Inches 0.375"
Mounting SURFACE
Normal State NORMALLY OPEN
Sensor Type CONTACT MAGNET SENSOR
Thickness/Depth - Inches 0.5"
Width - Inches APPROXIMATELY 3 INCHES
UNSPSC Code 46171500

Spec Sheet

Spec Sheet

Data Sheets

USER MANUAL
INSTALLATION GUIDE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.