OBERON | 1043-CCOAP
Recessed Ceiling AP Install Kit - New Construction

MFR PART #  1043-CCOAP
PART #  723106
Minimum 1 EACH
Call for Availability

Description

Model 1043-CCOAP offers the simplest way to recess APs into the ceiling for an aesthetic, professional installation. A cutout is made in the ceiling and the back-box is fastened to the ceiling joists (new construction). The AP fastens to a AP-specific trim, and the trim to the back-box. The AP is recessed into the ceiling much like a recessed light fixture. Access point trim can be swapped easily for new trim if the AP brand or model changes in the future. See specs for AP-specific model names.

Includes:
- (1) Galvanized back-box
- (1) Vendor-specific access point trim; white, powder-coated (See Configurations)
- (1) Access point mounting bracket
- (4) Trim fastening hardware
- (1) Firestop cable grommet for back-box, large enough for 2 categ 6A cables
- Installation Instructions

Features

  • Conveniently and quickly install wireless access points in hard ceiling environments
  • White, powder-coated, beveled access point trim provides a professional finish

Specification Description

Design: Economical, recessed hard ceiling or wall installation kit designed for wireless access points with integrated antennas. Access point mounts in interchangeable bracket and trim, providing a professional finish. For new ceilings and walls (new c onstruction). Designed for Cisco APs
Performance: UL Listed for low-voltage applications, and designed to meet NEC300-22 and 300-23 for plenum installations. De-rate AP operating temperature range by 10C when mounted in enclosure
Access point bracket and trim is interchangeable for other access points, without removing back-box
Firestop grommet for insertion into back-box, large enough for 2 Cat6A cables
1" trade size knockouts in two walls
Ceiling/wall bridges secure enclosure into ceiling joist
Construction: 20 ga. galvanized steel back-box, and white, powder-coated 20 ga. steel trim; solid back-box fills opening behind access point, creating an effective fire, smoke, and dust barrier to simplify ICRA compliance
Maximum weight inside enclosure is 25 lbs.
AP max. operating temperature should be de-rated by 10 C inside the enclosure
Size: 14.67 inches by 14.67 inches by 3 inches (373 mm by 373 mm by 76mm); back-box is 11 inches by 11 inches x 3 inches

Specifications:

Device WIRELESS CONTROLLER
UNSPSC Code 43223100

Spec Sheet

Spec Sheet

Data Sheets

USER MANUAL
TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.