OBERON | 1046-AP225-T
Suspended Ceiling AP Mount, Door for Aruba AP225

MFR PART #  1046-AP225-T
PART #  723122
Call for Availability

Description

Economical, locking 2’ x 2’ suspended ceiling tile enclosure mounts and secures APs flush to the ceiling. The interchangeable door simplifies access point and antenna moves, adds, and changes without lifting ceiling tiles. Access points can be mounted in the door or inside the enclosure with the configurations with the ABS dome. "-T" version matches tegular ceiling tiles used in recessed grids. Specify -T version for professional, aesthetic installation in recessed grid ceilings.

Includes:
- (1) Dal Cable Egress Firestop Kit (1" trade size conduit connector and firestop grommet)
- (2) Keys for lock
- (4) Hanger wires
- Installation instructions

Features

  • Economical 2’ x 2’ locking ceiling tile enclosure secures wireless access points from most vendors
  • Attractive, textured, powder-coat finish matches many ceilings
  • Interchangeable doors permit simple migration to new access points and antennas
  • Enclosureback-box is an effective dust barrier to simplify ICRA procedure compliance

Specification Description

Design: Economical ceiling tile enclosure designed for wireless access points with integrated antennas. Access point mounts in interchangeable door. Fits into standard 2’ x 2’ (U.S.) ceiling grid. Door designed for Aruba AP225
Performance: UL Listed fo r low-voltage applications, and designed to meet NEC300-22 and 300-23 for plenum installations. OSHPD approved, OPM-0110-13. De-rate AP operating temperature range by 10C when mounted in enclosure
Designate "-T" for tegular flange units, designed for recessed grid ceilings
Locking, quick release interchangeable door for migration to other access points
Firestop grommet for insertion into back-box, large enough for 2 Cat6A cables
1" trade size knockouts in four walls
Construction: 20 ga. galvanizesteel back-box; 18 ga. white, powder-coated steel flange and door; solid back-box fills opening behind access point, creating an effective fire, smoke, and dust barrier to simplify ICRA compliance
Enclosure must be supported by the building structure, independent of the suspended ceiling, per NEC paragraph 300.11; includes hanger wire
Maximum weight inside enclosure is 25 lbs.
For recessed grid ceilings, designate "-T" for tegular flange units
Size: 23.75 inches by 23.75 inches by 3 inches (603 mm y 603 mm by 76mm); back-box is 12.5 inches by 12.5 inches x 3 inches

Specifications:

Location CEILING-MOUNT
Nema Rating NO
Type WIRELESS
UNSPSC Code 43223100

Spec Sheet

Spec Sheet

Data Sheets

MANUAL
TECHNICAL DRAWING